Shop All Drain Components
Zoro Select
Polypropylene, Bath Drain, Lift and Lock Bath Waste
Mfr # 35215
Zoro # G4759890
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains 304 Stainless Steel
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35215
- Zoro # G4759890
- UPC # 091712352150
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Fits Drain Size | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Details
Item | Lift and Lock Bath Waste |
Material of Construction - Drains | 304 Stainless Steel |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
Type | Bath Drain |
Drain Material | 304 Stainless Steel |
Grid Material | Stainless Steel |
Standards | UPC |
Includes | Two-Hole Overflow Plate, Polypropylene Tube |
Color | White |
For Use With | Bathtubs |
Connection Type | Slip |
Ligature Resistant | No |
Finish | Chrome |
Material | Plastic |
Color Finish | Chrome |
Product Type | Lift and Lock Bath Waste |
Description
Lift and Lock Bath Waste, Product Type Lift and Lock Bath Waste, Includes Polypropylene Tube, Two-Hole Overflow Plate, Standards UPC, Finish Chrome, Material Plastic, Color White, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Fits Drain Size 1 1/2 in, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, Overall 100 ft L (95U-4-062-BLU-0100)
- DELTA Delta Collins Side Spray & Hose Assembly Stainless (RP54235SS)
- ZORO SELECT 3/4" MNPT x 1-3/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT (E6BNE01)
- OATEY Urinal Flange Kit, PVC, White, Adjustable (43541)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Tailpiece (1PNR9)
- ZORO SELECT Elbow, 90 deg., Wht Drain, Slip Connection (35335)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PNP8)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory/Kitchen, Coupling (1PNP9)
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- ZURN Wall Clean Out Plates - CPL Series (Stainless Steel) (6-CPLSS)
- Zoro Select Drain Components