Shop All Bucket Lids & Accessories
Zoro Select
Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H
Mfr # ROP210CVR0F-TT-Y
Zoro # G5233929
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP210CVR0F-TT-Y
- Zoro # G5233929
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | Yellow |
Material | Plastic |
Shape | Round |
Includes | Gasket, UV Protection |
Standards | FDA Compliant |
For Use With | Mfr. No. ROP2150Y-M |
For Use with Model Number | ROP2150Y-M |
Accessory Color | Yellow |
Series | Rightpail |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Compatible Manufacturer Model Number | ROP2150Y-M |
Accessory Type | Plastic Yellow |
Product Type | Spout with Tear Tab |
Spout Included | Yes |
For Container Type | Pail |
Description
Plastic Pail Lid, Color Yellow, Compatible Grainger Part Number 49EN70, Compatible Manufacturer Model Number ROP2150Y-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout with Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box, Large, 24 openings (102-95-RSC-IND)
- 80/20 Black 40S Uhmw Pads W/ Brake Hole (40-6591)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 120"W X 42"D X 120"H (RS4B104210)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- ZORO SELECT Plastic Pail Lid, White, 1" H, 8-1/4" Dia. (ROP2110CVR-WP-WG)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 3/4 in. H (ROP2120CVR-TT-W-S)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- VIKAN Pail Lid, Polypropylene (56894)
- Zoro Select Bucket Lids & Accessories