Shop All Bucket Lids & Accessories
Zoro Select
Lid, White, Spout w/Tear Tab, 3/4 in. H
Mfr # ROP2120CVR-TT-W-S
Zoro # G4241310
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 9 7/8 in
- Length 9 7/8 in
- Width 9 7/8 in
- Height 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2120CVR-TT-W-S
- Zoro # G4241310
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9 7/8 in |
Length | 9 7/8 in |
Width | 9 7/8 in |
Height | 1 1/16 in |
Overall Diameter | 8 7/8 in |
Width/Diameter | 8 7/8 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | White |
Material | Plastic |
Shape | Round |
Includes | Gasket |
Standards | FDA Compliant |
For Use with Model Number | ROP2120-WP, ROP2120-WM |
For Use With | Mfr. No. ROP2120-WP, ROP2120-WM |
Accessory Type | Plastic White |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Compatible Manufacturer Model Number | ROP2120-WM, ROP2120-WP |
Series | Rightpail |
Accessory Color | White |
For Container Type | Pail |
Product Type | Spout with Tear Tab |
Spout Included | Yes |
Description
Plastic Pail Lid, Color White, Compatible Grainger Part Number 49EN50, 49EN51, Compatible Manufacturer Model Number ROP2120-WM, ROP2120-WP, Material Plastic, Overall Diameter 8 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout with Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- ANVIL Welded Bracket, Heavy, Length 12 In (0500088000)
- ZORO SELECT Pail Lid, Natural, Standard, 1-3/16 in. H (ROP2100CVR-SN-N)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-TE-10)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- ZORO SELECT Plastic Pail Lid, White, Snap, 3/4 in. H (ROP2110CVR-SN-W)
- ZORO SELECT Plastic Pail Lid, White, Snap, 12-3/16"H (ROP2100CVR-SN-W)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- QORPAK Lid-Off, 8 In, Metal, Gold (MET-08918)
- Zoro Select Bucket Lids & Accessories