Shop All Shelf Brackets
This Product is Discontinued
Zoro Select
Lid Support Bracket, Heavy Duty, Bronze (Discontinued)
Mfr # 1HEY1
Zoro # G0278993
This Product is Discontinued
Key Features
- Material Steel
- Load Capacity (Lb.) 15
- Length (In.) 5-3/4 in
- Width (In.) 5 3/4 in
- Height (In.) 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HEY1
- Zoro # G0278993
- UPC # 190735401682
- Country of Origin China
- Category Shelf Brackets
Dimensions
Length (In.) | 5-3/4 in |
Width (In.) | 5 3/4 in |
Height (In.) | 5/8 in |
Min. Opening Width (In.) | 1 in |
Min. Opening Depth (In.) | 1 in |
Details
Material | Steel |
Load Capacity (Lb.) | 15 |
Item | Lid Support Bracket |
Finish | Antique Bronze |
Max. Angle (Deg.) | 90 Degrees |
Type | Heavy Duty |
Hardware | Included |
Basic Hook Material | Steel |
Hook Item | Lid Support Bracket |
Hook Finish | Antique Bronze |
Working Load Limit | 15 lb. |
Description
Lid Support Bracket, Type Heavy Duty, Material Steel, Load Capacity (Lb.) 15, Antique Bronze Finish, Length (In.) 5-3/4 in, Width (In.) 5 3/4 in, Height (In.) 5/8 in, Hardware Included, Min. Opening Width (In.) 1 in, Min. Opening Depth (In.) 1 in, Max. Angle (Deg.) 90 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.