Shop All Bucket Lids & Accessories
Zoro Select
Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket
Mfr # 52840
Zoro # G4086406
original price:
$6.99
10% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Top Industrial
- Diameter 9 7/8 in
- Height 1 1/2 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52840
- Zoro # G4086406
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 9 7/8 in |
Height | 1 1/2 in |
Overall Diameter | 9 7/8 in |
Details
Item | Lid |
Type | Screw Top Industrial |
Color | White |
Material | Plastic |
Shape | Round |
Standards | UN |
For Use with Model Number | 6KDZ0 |
For Use With | Screw Top Industrial Pail 6KDZ0 |
For Container Type | Pail |
Compatible Manufacturer Model Number | 51912 |
Product Type | Screw Top Industrial |
Lid Type | Screw Top Industrial |
Description
Lid, Color White, Compatible Grainger Part Number 6KDZ0, Compatible Manufacturer Model Number 51912, Material Plastic, Overall Diameter 9 7/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, For Container Type Pail, Lid Type Screw Top Industrial, Product Type Screw Top Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Blue (QUS239BL)
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, Yellow (THO55Y)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Black, 3 PK (K-QUS240BK-3)
- LITTLE GIANT Multi-Shelf Machine Table, 60" W, 32-1/2" Height, 2000 lb. (MT2460-3)
- ZORO SELECT Pail Lid, Black, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-BK)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Black (GA5BL)
- ZORO SELECT Plastic Pail Lid, Blue, Snap, 1-3/16 in. H (ROP2100CVR-SN-BL)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- Zoro Select Bucket Lids & Accessories