Shop All Bucket Lids & Accessories
Zoro Select
Lid, HDPE, Wht, 10 Gal, UN, No Gasket
Mfr # 52435
Zoro # G4118877
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Top Industrial
- Diameter 14 9/16 in
- Height 2 1/4 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52435
- Zoro # G4118877
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 14 9/16 in |
Height | 2 1/4 in |
Overall Diameter | 14 5/8 in |
Width/Diameter | 14 5/8 in Dia. |
Details
Item | Lid |
Type | Screw Top Industrial |
Color | White |
Material | Plastic |
Shape | Round |
Standards | UN |
For Use With | Screw Top Industrial Pail 42X641 |
For Use with Model Number | 42X641 |
Accessory Type | Plastic White |
Accessory Color | White |
Spout Included | No |
Lid Type | Screw Top Industrial |
For Container Type | Pail |
Product Type | Screw Top Industrial |
Compatible Manufacturer Model Number | 52432 |
Description
Lid, Color White, Compatible Grainger Part Number 42X641, Compatible Manufacturer Model Number 52432, Material Plastic, Overall Diameter 14 5/8 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, For Container Type Pail, Lid Type Screw Top Industrial, Product Type Screw Top Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- TENNSCO Shelf, 24 in D, 96 in W (6940)
- MOLDED FIBERGLASS White Fiberglass Lid (9301185269)
- JAMCO 12 ga. Steel Storage Cabinet, 24 in W, 66 in H, Stationary (MG224SFBL)
- ZORO SELECT Plastic Pail Lid, White, Tear tab, 1-1/6" H (ROP2120CVR-WP-BG)
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH6 (LID-STL-S)
- ZORO SELECT Plastic Pail Lid, White, 1" H, 8-1/4" Dia. (ROP2110CVR-WP-WG)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- WESTWARD Bucket Bag, Bucket Lid, Black, Plastic (5MZT0)
- Zoro Select Bucket Lids & Accessories