Shop All Bucket Lids & Accessories
Zoro Select
Lid, HDPE, Wht, 1 Gal, UN, No Gasket
Mfr # 52835
Zoro # G4011007
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screw Top Industrial
- Diameter 8 1/4 in
- Height 1 1/2 in
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 52835
- Zoro # G4011007
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 8 1/4 in |
Height | 1 1/2 in |
Overall Diameter | 8 1/4 in |
Details
Item | Lid |
Type | Screw Top Industrial |
Color | White |
Material | Plastic |
Shape | Round |
Standards | UN |
For Use with Model Number | 6KDY9 |
For Use With | Screw Top Industrial Pail 6KDY9 |
Product Type | Screw Top Industrial |
Lid Type | Screw Top Industrial |
Compatible Manufacturer Model Number | 51911 |
For Container Type | Pail |
Description
Lid, Color White, Compatible Grainger Part Number 6KDY9, Compatible Manufacturer Model Number 51911, Material Plastic, Overall Diameter 8 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, For Container Type Pail, Lid Type Screw Top Industrial, Product Type Screw Top Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Shelving Unit, 24"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-2436)
- FATH Hammer Bolt, Fath, 10 Series, PK4 (096HK0615U1/4)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- STERILITE Sterilite 01553V01 Shelving Unit, 5-Shelf, Plastic, Gray (01553V01)
- ZORO SELECT Lid, HDPE, Wht, 2.5 Gal, UN, No Gasket (52840)
- ZORO SELECT Plastic Pail Lid, White, 1" H, 8-1/4" Dia. (ROP2110CVR-WP-WG)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Red (GA5R)
- ZORO SELECT Plastic Pail Lid, Black, Snap, 1-3/16 in. H (ROP2100CVR-SN-BK)
- ZORO SELECT Lid, Red, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-R)
- BASCO Lid for EZ-E659 Container (EZ-E6DH)
- Zoro Select Bucket Lids & Accessories