Shop All Bucket Lids & Accessories
Zoro Select
Lid, Green, Spout w/Tear Tab, 1-3/16 in. H
Mfr # ROP2100CVRF-TT-GR
Zoro # G4595066
original price:
$5.15
5% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVRF-TT-GR
- Zoro # G4595066
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | Green |
Material | Plastic |
Shape | Round |
Includes | Gasket, UV Protection |
Standards | FDA Compliant |
For Use With | Mfr. No. ROP2150GR-M |
For Use with Model Number | ROP2150GR-M |
Series | Rightpail |
For Container Type | Pail |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Accessory Color | Green |
Product Type | Spout with Tear Tab |
Spout Included | Yes |
Accessory Type | Plastic Green |
Compatible Manufacturer Model Number | ROP2150GR-M |
Description
Plastic Pail Lid, Color Green, Compatible Grainger Part Number 49EN60, Compatible Manufacturer Model Number ROP2150GR-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout with Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Joining Plate (10JP4205)
- FAZTEK Fastener Set, Bright Zinc Finish, PK6 (15MFA3928)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, 10 7/8 in L, Clear (QUS235CL)
- ZORO SELECT Pail Lid, Green, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-GR)
- ZORO SELECT Steel Pail Lid, Lever Lock, For 1TMH7 (LID-STL-LL-UN)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- ZORO SELECT Plastic Pail Lid, Blue, For 34A218, 34A222 (34A246)
- ZORO SELECT Plastic Pail Lid, Blue, Snap, 1-3/16 in. H (ROP2100CVR-SN-BL)
- ZORO SELECT Screw Cap, HDPE, Natural (360-0891)
- ZORO SELECT Plastic Pail Lid, White, 1" H, 8-1/4" Dia. (ROP2110CVR-WP-WG)
- Zoro Select Bucket Lids & Accessories