Shop All Disposable Cups and Lids
Zoro Select
Lid for 9 to 20 oz. Cold Cup, Flat, Straw Slot, Clear, Pk1000
Mfr # 662TS
Zoro # G5885381
original price:
$60.45
5% off
new price: $57.39
/pk 1000, $0.06/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 9 oz, 20 oz
- Disposable Foodware Color Clear
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 9 oz, 12 oz, 16 oz, 20 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 662TS
- Zoro # G5885381
- UPC # 00041165277487
- Country of Origin United States
- Category Disposable Cups and Lids
Dimensions
Diameter | 3 3/4 in |
Height | 3/8 in |
Description
Disposable Cold Cup Lid, Bio-Based No, BPI Certified No, Color Clear, Compatible Manufacturer Cup Part Number 12CS, 9CS, Compostable Not Compostable, Diameter 3 3/4 in, FSC Certified No, Height 3/8 in, Material Plastic, Maximum Cup Capacity 20 oz, Reclosable No, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number Not Applicable, Capacity 9 oz, 12 oz, 16 oz, 20 oz, Compatible Cup Type Cold Cup
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Square Storage Container, 12 qt, Clear (FG631200CLR)
- APW WYOTT D Stem Dial Sleeve (AS-2000102)
- VOLLRATH Solid Basting Spoon, 13 In (46973)
- GOOD COOK Apple Wedger Red (10600)
- ZORO SELECT Disp Hot Cup Lid, 10 oz-20 oz, BLK, PK1000 (E1020-DLB)
- ZORO SELECT Paper Hot Cup, 12oz., White, PK1000 (EHC12-W)
- ZORO SELECT Disp Hot/Cold Cup, 10 oz, White, PK1000 (BWKWHT10HCUP)
- ZORO SELECT Disposable Cold/Hot Cup 16 oz. White, Foam, Pk500 (C1618)
- ZORO SELECT Lid for 8 to 10 oz. Hot Cup, Flat, Lock Back Tear Tab, White, Pk1000 (DT8)
- ZORO SELECT Disp Cold Cup Lid, 16oz-24oz, Clear, PK1000 (BWKPETSTRAW)
- DIXIE Disp Portion Cup Lid, Clear, 10 oz, PK4800 (PL10CLEAR)
- Zoro Select Disposable Cups and Lids