Zoro Select

Lid for 12 to 24 oz. Hot Cup, Dome, Sip Through, White, Pk1000


product price: $103.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Disposable Foodware Capacity 12 oz, 24 oz
  • Disposable Foodware Color White
  • Material Plastic
  • Basic Foodware Material Plastic
  • Capacity 12 oz, 14 oz, 16 oz, 20 oz, 24 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number 12C18, 12F18, 14C18, 16C18, 16F18, 20C18, 20F18, 24C18, 24F18, C12A, C1618, C2022, Compostable Not Compostable, FSC Certified No, Material Plastic, Maximum Cup Capacity 24 oz, Reclosable No, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 6GEC0, Capacity 12 oz, 14 oz, 16 oz, 20 oz, 24 oz

Restrictions

  • This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WI, WV, WY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.