Shop All Disposable Cups and Lids
This Product is Discontinued
Zoro Select
Lid for 12, 16, 32 oz. Cold Cup, Flat, Identification Buttons, Straw Slot, Translucent, Pk500 (Discontinued)
Mfr # L32S
Zoro # G3475324
This Product is Discontinued
Key Features
- Disposable Foodware Capacity 12 oz, 16 oz, 32 oz
- Disposable Foodware Color Translucent
- Material Plastic
- Basic Foodware Material Plastic
- Capacity 12 oz, 16 oz, 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L32S
- Zoro # G3475324
- Country of Origin United States
- Category Disposable Cups and Lids
Details
Item | Cold Cup Lid |
Disposable Foodware Capacity | 12 oz, 16 oz, 32 oz |
Disposable Foodware Color | Translucent |
Material | Plastic |
Basic Foodware Material | Plastic |
Capacity | 12 oz, 16 oz, 32 oz |
Color | Translucent |
Secondary Foodware Material | Polystyrene |
For Use With | 32C32, 32CC32, 44C32 |
Fits Cup No. | Mfr. No. FH16, F32, B12 |
Disposable Lid Type | Flat, Identification Buttons, Straw Slot |
Lid Type | Flat, Identification Buttons, Straw Slot |
Description
Cold Cup Lid, Color Translucent, Material Plastic, Capacity 12 oz, 16 oz, 32 oz, Lid Type Flat, Identification Buttons, Straw Slot, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.