Shop All Cup, Lid, and Cutlery Dispensers
This Product is Discontinued
Zoro Select
Lid Dispenser Cabinet, 7 3/4 in H, Black (Discontinued)
Mfr # L2910BK
Zoro # G706878665
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Holds 8 to 24 oz Cups
- Tube Length 23 3/4 in
- Width 7 3/4 in
- Standards NSF Certified
- Height 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L2910BK
- Zoro # G706878665
- UPC # 759376107966
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Tube Length | 23 3/4 in |
Width | 7 3/4 in |
Height | 7 3/4 in |
Depth | 25 3/8 in |
Maximum Rim Diameter | 3 3/4 in |
Details
Dispenser Holds | 8 to 24 oz Cups |
Standards | NSF Certified |
Color | Black |
Mounting Type | Countertop |
Item | Lid Dispenser Cabinet |
Includes | L2200C, Black Trim Ring |
Number of Dispensers | 1 |
BPI Certified | No |
USDA Certified Bio-based Products | No |
Bio-Based | No |
Maximum Cup Capacity | 24 oz |
Dispenser Type | Lid Dispenser |
Compatible Cup Material | Foam, Paper, Plastic |
Minimum Cup Capacity | 8 oz |
Compostable | Not Compostable |
Series | EZ-Fit |
FSC Certified | No |
Recyclable | No |
SFI Certified | No |
Description
Lid Dispenser Cabinet, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 25 3/8 in, Height 7 3/4 in, Width 7 3/4 in, Dispenser Holds 8 to 24 oz Cups, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes L2200C, Black Trim Ring, Maximum Rim Diameter 3 3/4 in, Mounting Type Countertop, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards NSF Certified, Tube Diameter Not Applicable, Tube Length 23 3/4 in, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.