Shop All Cup, Lid, and Cutlery Dispensers
Zoro Select
Lid Dispenser, Adjustable
Mfr # L1022
Zoro # G2125943
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Countertop
- Food Service Dispensers Grouping Lid Dispenser
- For Use With Cup Material Foam, Paper, Plastic
- Max. Rim Diameter Any Size
- Dispenser Holds Adjustable Lids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L1022
- Zoro # G2125943
- UPC # 759376114704
- Country of Origin Taiwan, Province of China
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Max. Rim Diameter | Any Size |
Depth | 5 1/8 in |
Width | 25 1/4 in |
Height | 6 1/2 in |
Description
Lid Organizer, Bio-Based No, BPI Certified No, Compostable Not Compostable, Depth 5 1/8 in, Height 6 1/2 in, Width 25 1/4 in, Dispenser Holds Adjustable Lids, Compatible Cup Material Foam, Paper, Plastic, FSC Certified No, Includes (5) Stacks, Maximum Rim Diameter Not Applicable, Mounting Type Wall-Mount, Number of Dispensers 1, Recyclable No, SFI Certified No, Standards Not Applicable, Tube Diameter Not Applicable, Tube Length Not Applicable, USDA Certified Bio-based Products No, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Latch, Knob , #141-1051 Waste Bin (3944-143)
- HOBART Dough Hook - 60 Qt. Spiral (00-121071)
- CORE KITCHEN Mini Utensil Set Bmb/Sln (AC29909)
- MANITOWOC Control Board (40005242)
- ZORO SELECT Lid Dispenser Cabinet, 22 3/8 in H, Black (L2913BK)
- ZORO SELECT Cup Dispenser, 8 to 24 Oz Cups (C3450SSGR)
- ZORO SELECT Toothpick Dispenser, 3-1/4"W x 4"H, Clear (228)
- ZORO SELECT Cup Dispenser, 4 to 10 Oz Cups (C4210PFSDGR)
- ZORO SELECT Lid Dispenser, 6 to 24 Oz Lids (L3402GR)
- ZORO SELECT Cup Dispenser, 3 to 5 Oz Cups (C4160TBLGR)
- SAN JAMAR Cup Dispenser, Pull-Type, Med, Blue (C3165FBL)
- Zoro Select Cup, Lid, and Cutlery Dispensers