Shop All Disposable Containers
Zoro Select
Lid Clear For 6-32oz., PK500
Mfr # 9505466 / PP-LID
Zoro # G4137826
product price: $71.15
/pk 500, $0.14/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- BPI Certified No
- Disposable Utensil Type Microwavable Container Lid
- Lid Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9505466 / PP-LID
- Zoro # G4137826
- Country of Origin United States
- Category Disposable Containers
Details
Item | Disposable Food Container Lid |
Material | Plastic |
Color | Clear |
BPI Certified | No |
Disposable Utensil Type | Microwavable Container Lid |
Lid Type | Flat |
FSC Certified | No |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
Product Type | Microwavable Container Lid |
Recyclable | No |
Bio-Based | No |
Compatible Manufacturer Container Model Number | PK12, PK16SC, PK24, PK32SC, PK6SC, PK8SC |
Standards | 21 CFR, BPA Free |
Specific Material | Polypropylene |
SFI Certified | No |
Description
Disposable Food Container Lid, Bio-Based No, BPI Certified No, Compatible Manufacturer Container Model Number PK12, PK16SC, PK24, PK32SC, PK6SC, PK8SC, Compostable Not Compostable, FSC Certified No, Lid Type Flat, Material Plastic, Recyclable No, SFI Certified No, Standards 21 CFR, BPA Free, USDA Certified Bio-based Products No, Color Clear, Product Type Microwavable Container Lid, Specific Material Polypropylene, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADEN TOSTR STAINLESS STEEL BLACK 1500W 4SLOT (75096)
- AMERICAN METALCRAFT 10 1/2 in Pie/Pizza Server (19006)
- BON CHEF Como, Dinner Fork, Satin Finish, 18/10, 8.25" - Black Matte , set of 12 (S4105BM)
- BUNN With O Ext Rd Lifthdl Faucet Kit (02596.1005)
- ZORO SELECT Disp Food Tray, Brown, 8 1/4 in W, PK500 (TRSC17SLLF)
- ZORO SELECT 16 oz. Container, 3-4/5" Dia, White, PK500 (H4165-J8000)
- ZORO SELECT Pro-Kal, Clear Deli Container, 32oz, PK500 (9505104 PK32TC)
- ZORO SELECT Disp Carry-Out Ctnr, 27 oz, 6 in W, PK500 (HL-66BW)
- ZORO SELECT Disp Carry-Out Ctnr, 28 oz, BK/CLR, PK150 (EMBL28RT)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- DART CONTAINER Dart, STAYLOCK CLEAR HINGED LID CONTAINERS, 5.4 X 9 X 3.5, CLEAR, 250PK (C35UT1)
- Zoro Select Disposable Containers