Shop All Bucket Lids & Accessories
Zoro Select
Lid, Blue, Spout w/Tear Tab, 1-3/16 in. H
Mfr # ROP2100CVR-F-TT-BL
Zoro # G4241268
original price:
$5.49
9% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-F-TT-BL
- Zoro # G4241268
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Plastic Pail Lid |
Type | Spout with Tear Tab |
Color | Blue |
Material | Plastic |
Shape | Round |
Standards | FDA Compliant |
For Use with Model Number | ROP2150BL-M, ROP2150BL-P |
For Use With | Mfr. No. ROP2150BL-M, ROP2150BL-P |
Series | Rightpail |
Accessory Color | Blue |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Accessory Type | Plastic Blue |
For Container Type | Pail |
Spout Included | Yes |
Compatible Manufacturer Model Number | ROP2150BL-M, ROP2150BL-P |
Product Type | Lid |
Description
Plastic Pail Lid, Color Blue, Compatible Grainger Part Number 49EN54, 49EN55, Compatible Manufacturer Model Number ROP2150BL-M, ROP2150BL-P, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout with Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NICHE Shelf Storage Bin, Fabric, White (HTOTE066PKWH)
- ZORO SELECT LEAK RPR DRY GRANULAR 10 LB (10P)
- QUANTUM STORAGE SYSTEMS Divider for Modular Stacking Basket (209DC)
- WIRECRAFTERS Pal Rack Dble Hinged DR, 120inW, 2in BaseD (RDH108)
- ZORO SELECT Lid, Red, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-R)
- ZORO SELECT Lid, White, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVR-TT-W-S)
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- ZORO SELECT Plastic Pail Lid, Red, Tear tab, 1-3/16in H (ROP2100CVR-TT-R)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- ZORO SELECT Plastic Pail Lid, White, Spout, 1-3/16 in H (ROP2100CVR-WF-WG)
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- Zoro Select Bucket Lids & Accessories