Shop All Bucket Lids & Accessories
Zoro Select
Lid, Black, Spout w/Tear Tab, 1-3/16 in. H
Mfr # ROP2100CVR-FTT-BK
Zoro # G4171295
original price:
$5.15
5% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spout with Tear Tab
- Diameter 12 1/4 in
- Length 12 1/4 in
- Width 12 1/4 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ROP2100CVR-FTT-BK
- Zoro # G4171295
- Country of Origin United States
- Category Bucket Lids & Accessories
Dimensions
Diameter | 12 1/4 in |
Length | 12 1/4 in |
Width | 12 1/4 in |
Height | 1 3/16 in |
Overall Diameter | 12 1/4 in |
Width/Diameter | 12 1/4 in Dia. |
Details
Item | Lid |
Type | Spout with Tear Tab |
Color | Black |
Material | Plastic |
Shape | Round |
Includes | Gasket, UV Protection |
Standards | FDA Compliant |
For Use With | Mfr. No. ROP2150BK-M |
For Use with Model Number | ROP2150BK-M |
Product Type | Spout with Tear Tab |
For Container Type | Pail |
Lid Type | Gasketed; Snap-On; Tear Tab with Spout |
Compatible Manufacturer Model Number | ROP2150BK-M |
Spout Included | Yes |
Accessory Color | Black |
Series | Rightpail |
Accessory Type | Plastic Black |
Description
Lid, Color Black, Compatible Grainger Part Number 49EN34, Compatible Manufacturer Model Number ROP2150BK-M, Material Plastic, Overall Diameter 12 1/4 in, Overall Length Not Applicable, Overall Width Not Applicable, Shape Round, Standards FDA Compliant, For Container Type Pail, Lid Type Gasketed; Snap-On; Tear Tab with Spout, Product Type Spout with Tear Tab, Series Rightpail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Medium Storage Case Clear (05805)
- METRO Wire Shelf, 14"D x 24"W, Chrome (1424BR)
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- 80/20 Sq 1" Rt Ang Dbl Flanged Qf 145" Profile (9010-145)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- ZORO SELECT Plastic Pail Lid, 4 gal., Poly, Red, Square (SQ2140R-L)
- ZORO SELECT Plastic Pail Lid, Yellow, Snap, 1-3/16 in H (ROP2100CVR-SN-Y)
- ZORO SELECT Plastic Pail Lid, Blue, Tear tab, 1-3/16inH (ROP2100CVR-TT-BL)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- ZORO SELECT Pail Lid, Natural, Tear tab, 1-3/16 in. H (ROP2100CVR-TT-N)
- ZORO SELECT Lid, HDPE, Wht, 1 Gal, UN, No Gasket (52835)
- Zoro Select Bucket Lids & Accessories