Shop All Hollow Wall Anchors
Zoro Select
Liberty Anchors Female Toggle Anchor, 2-1/4" L, Steel, 2 PK
Mfr # GCP38000TF
Zoro # G4305542
product price: $35.35
/pk 2, $17.68/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Block, Brick
- Anchor Diameter 3/8"
- Anchor Length 2-1/4"
- Thread Size 3/8"-16
- Sub-Brand Liberty Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GCP38000TF
- Zoro # G4305542
- UPC # 093855853808
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/8" |
Anchor Length | 2-1/4" |
Thread Size | 3/8"-16 |
Drill Bit Size | 1/2" |
Thread Length | 1/2 in |
Size | 3/8 in |
Details
Item | Female Toggle Anchor |
Compatible Material | Block, Brick |
Sub-Brand | Liberty Anchors |
Material | Steel |
Head Type | Pan |
Minimum Material Thickness | 1-1/2" |
Wing Span | 1.96 in |
Toggle Bolt Type | Female Toggle Anchor |
Grip Range | 1-1/2 in and Up |
Finish | Zinc Yellow |
System of Measurement | Inch |
Maximum Ultimate Tension Strength | 3,200 lb |
Manufacturer Location | Made in USA |
Toggle Anchor Type | Female Toggle Anchor |
Description
Female Toggle Anchor, Toggle Anchor Type Female Toggle Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Screw Length 2 1/4 in, Thread Length 1/2 in, Wing Span 1.96 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 1/2 in, Compatible Material Block, Brick, Minimum Material Thickness 1 1/2 in, Maximum Ultimate Shear Strength Not Applicable, Maximum Ultimate Tension Strength 3,200 lb, Shear Strength (1/2 in Drywall) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.3600)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54856)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 10 PK (U01210.037.0450)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0137)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 3300 PK (B30530.000.0001)
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.006.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT38314)
- ZORO SELECT FastMount Wall Anchor Kit, 1-53/64" L, Stainless Steel, 10 lbs Tension Strength (ZA0525-KIT)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- ZORO SELECT Screw Anchor, Carbon Steel, 50 PK (1407AWHS)
- Zoro Select Hollow Wall Anchors