Shop All Hollow Wall Anchors
Zoro Select
Liberty Anchors Female Toggle Anchor, 11/16" L, Steel, 2 PK
Mfr # GCP12000TF
Zoro # G4305533
product price: $61.99
/pk 2, $31.00/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Compatible Material Block, Brick
- Anchor Diameter 1/2"
- Anchor Length 11/16"
- Thread Size 1/2"-13
- Sub-Brand Liberty Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GCP12000TF
- Zoro # G4305533
- UPC # 093855851200
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 11/16" |
Thread Size | 1/2"-13 |
Drill Bit Size | 5/8" |
Thread Length | 11/16 in |
Size | 1/2 in |
Details
Item | Female Toggle Anchor |
Compatible Material | Block, Brick |
Sub-Brand | Liberty Anchors |
Material | Steel |
Head Type | Pan |
Minimum Material Thickness | 1-5/8" |
Wing Span | 1.96 in |
Toggle Bolt Type | Female Toggle Anchor |
Grip Range | 1-5/8 in and Up |
Manufacturer Location | Made in USA |
Finish | Zinc Yellow |
System of Measurement | Inch |
Toggle Anchor Type | Female Toggle Anchor |
Maximum Ultimate Tension Strength | 5,800 lb |
Description
Female Toggle Anchor, Toggle Anchor Type Female Toggle Anchor, System of Measurement Inch, Anchor Diameter 1/2 in, Thread Size 1/2 In.-13, Screw Length 2 in, Thread Length 11/16 in, Wing Span 1.96 in, Material Steel, Finish Zinc Yellow, Drill Bit Size 5/8 in, Compatible Material Block, Brick, Minimum Material Thickness 1 5/8 in, Maximum Ultimate Shear Strength Not Applicable, Maximum Ultimate Tension Strength 5,800 lb, Shear Strength (1/2 in Drywall) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-260-G1000)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- HILLMAN 828454 6-32 x 1.25 in. Phillips Pan Head Stainless Steel Machine Screw (59257)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCM)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0500)
- ZORO SELECT Screw Anchor, 1" L, Nylon, 100 PK (U63270.000.0025)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0600)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (3164TBCR)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ACEDS 8-10 x 0.88 in. Plastic Anchor with Screw, 250PK (5332978)
- Zoro Select Hollow Wall Anchors