Shop All Keyed Entry Door Handles
Zoro Select
Lever w/Lock, Medium Duty, 19 Series
Mfr # 5TUN3
Zoro # G1084185
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 19
- For Door Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5TUN3
- Zoro # G1084185
- UPC # 190735047033
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Details
Outside Trim Type | Lever |
Item | Mechanical Exit Device Trim |
Grade | 1 |
Finish | Aluminum |
Series | 19 |
For Door Thickness | 1 3/4 in |
ADA Compliant | Yes |
Performance | Medium Duty |
Standards | ANSI/BHMA A156.3 |
Type | Exit Trim |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
ANSI/BHMA Finish | Aluminum Painted |
Performance Grade | 2 |
Door Thickness - Maximum | 1 3/4 in |
ANSI Grade | 1 |
Description
Lever, Mechanical Exit Device Trim, Medium Duty, 19 Series, Aluminum Finish, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Door Height N/A, Type Exit Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Magnetic Sheets, 10 Lbls per Sheet, 8 1/2x11", Wht, PK100 (LH147)
- ZORO SELECT Bumper, Rubber, Black, 1-1/4"H x 1-1/4"W, PK.10 (2816W-017)
- KIPP Spring Plunger Heavy Spring Force D=M06 L=14, Stainless Steel, Comp: Ball Stainless Steel (K0310.206)
- ZORO SELECT Ext Spring, Utility, 8 OAL, 21/64 OD, PK6 (1NAH8)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148PHL613234ASASFL)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 115 PHL 626 234 ASA SFL)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116PHL626234ASASFL)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SFL)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116BSN626234ASASFL)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT135BSN626234ASASFL)
- TOWNSTEEL Cylindrical Lock, TRX-L-86-630-CLFIC (TRX-L-86-630-CLFIC)
- Zoro Select Door Lever Locksets