Shop All Privacy Door Handles
Zoro Select
Lever Lockset, Mechanical, Privacy, Grade 3
Mfr # 1TPW5
Zoro # G0894187
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 3
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TPW5
- Zoro # G0894187
- UPC # 190735032558
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Strike Plate Width | 1 3/4 in |
Strike Plate Height | 2 1/4 in |
Description
Residential Lever Lockset, Type Light Duty, Straight Style, Polished Brass Finish, Function Privacy, Grade 3, For Door Thickness 1 3/8 to 1 3/4 In, Backset 2 3/8 & 2 3/4 In, Crossbore Size 2 1/8 In, 2 3/4 x 1 1/8 T Strike, Standards ANSI A115.2 Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- GENERAL TOOLS Snap Screw Refill Cd6 (1268)
- SARGENT 30 Series Rim Exit Device, 48", Enameled US28 (3828G EN)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Satin Brass Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-R-US4-M)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 613 234 ASA)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176BJEW630RHCLDSCC)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 176 MIA 626 234 ASA)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176PJEW630RHCLDSCC)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176BJEJ630RHCLDSCC)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176PHL626234ASA)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Small Rose, Satin Chrm Fnsh, Non-handed (W301S SRQ 626)
- Zoro Select Door Lever Locksets