Shop All Privacy Door Handles
Zoro Select
Lever Lockset, Mechanical, Privacy, Grade 3
Mfr # 1TPP8
Zoro # G0766753
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 3
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TPP8
- Zoro # G0766753
- UPC # 190735032299
- Country of Origin China
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 3/4 in |
Description
Residential Lever Lockset, Type Light Duty, Beaver Tail Style, Satin Nickel Finish, Function Privacy, Grade 3, For Door Thickness 1 3/8 to 1 3/4 In, Backset 2 3/8 & 2 3/4 In, Crossbore Size 2 1/8 In, 2 3/4 x 1 1/8 T Strike, Standards ANSI A115.2 Specification
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam B520296 (B520296)
- LARSON CHAIN STORM DOOR BLK (CH9010501)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK100 (DUALLY 2.5 100PC BL)
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK2236)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176BJEW630RHCLDSCC)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 176 MIA 626 234 ASA)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176PHL626234ASA)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176PJEW630RHCLDSCC)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 613 234 ASA)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176MIA613234ASA)
- ARROW Grade 2 Privacy Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL02-BRR-26D)
- Zoro Select Door Locks and Deadbolts