Shop All Privacy Door Handles
Zoro Select
Lever Lockset, Mechanical, GT Curved
Mfr # GT176MIA626234ASA
Zoro # G9361581
product price: $97.95
/ea
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GT176MIA626234ASA
- Zoro # G9361581
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset,Mechanical,GT Curved,Miami
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Keyblank, C125 Keyway, Embossed Logo Only, 50 Pack (35-009 C125 (50PK))
- ASAHI Flange Gasket, 7-51/64" Inside Dia., Black (3114080)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co (5021SWL-026-41)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 7/16 in (C8060-C413A-14A)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176PJEW630RHCLDSCC)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176BJEJ630RHCLDSCC)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 176 PHL 613 234 ASA)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176PHL626234ASA)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 176 MIA 626 234 ASA)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176MIA613234ASA)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- Zoro Select Privacy Door Handles