Shop All Passage Door Handles
Zoro Select
Lever Lockset, Mechanical, 1TPN Angled
Mfr # 1TPN2
Zoro # G0999686
original price:
$30.29
14% off
new price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Lockset Grade 3
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TPN2
- Zoro # G0999686
- UPC # 190735032244
- Country of Origin China
- Category Passage Door Handles
Dimensions
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 3/4 in |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 3, Style 1TPN Angled, Lockset Finish Bright Brass, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Item Lever, Location Type Residential, Lockset Performance Strength Light Duty, Required Door Thickness 1-3/8 to 1-3/4 in, Series 1TPN, Strike Dim. 2-1/4 x 1-3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.3)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- CAMPBELL CHAIN & FITTINGS Campbell 1/2 in. D X 4-1/4 in. L Zinc-Plated Iron Open Eye Bolt Snap 100 lb (T7606031)
- STRYBUC Keeper Stainless Steel (12-319SS)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126PJEJ630RHCLDSCC)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126BJEW630RHCLDSCC)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 126 PHL 613 234 ASA)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Passage, Mech. (MR126BJEJ630RHCLDSCC)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 126 PHL 605 234 ASA)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 126 PHL 626 234 ASA)
- BALDWIN ESTATE Wave Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel (5455V.055.RMR)
- Zoro Select Door Lever Locksets