Shop All Cart, Truck & Dolly Parts
Zoro Select
Lever Lock Ring
Mfr # RQ2013
Zoro # G7317554
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With 19K311, 1MKZ8, 1MLA1, 2GTX1, 2GTX3, 4GY34
- For Drum Capacity 20 to 30 gal
- Ring Material Finish Powder Coated
- Ring Closure Lever Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RQ2013
- Zoro # G7317554
- Country of Origin United States
- Category Cart, Truck & Dolly Parts
Dimensions
Details
Color | Gray |
Item | Lever Lock Ring |
For Use With | 19K311, 1MKZ8, 1MLA1, 2GTX1, 2GTX3, 4GY34 |
For Drum Capacity | 20 to 30 gal |
Ring Material Finish | Powder Coated |
Ring Closure | Lever Lock |
Description
Lever Lock Ring, Color Gray, For Drum Capacity 20 to 30 gal, For Drum Outside Diameter Not Applicable, For Use With 19K311, 1MKZ8, 1MLA1, 2GTX1, 2GTX3, 4GY34, Seal Material Not Applicable, Ring Closure Lever Lock, Ring Material Finish Powder Coated, Compatible with Grainger Part Number 19K311, 1MKZ8, 1MLA1, 2GTX1, 2GTX3, 4GY34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 60", PR (F4-1.75-60-CPL)
- LOOS Wire Rope Sleeve, 1/4 In, 122 Copper (SL2-8P)
- SHEPHERD CASTER 5" X 15/16" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 150 lb (PRI50120ZN-TPU)
- ZORO SELECT Swivel Plate Caster, Ball, Steel (P24S-PRP040K-14)
- ZORO SELECT Bearing (D127)
- ZORO SELECT Complete Pump Assembly (D113)
- ZORO SELECT Pneumatic Tire (TTYTL3154721G)
- ZORO SELECT Dust Cover (D124)
- ZORO SELECT Fixed Caster, 5 In (MH2PLG501G)
- ZORO SELECT Replacement Tire, 13 x 3.5 In. (1NWX6)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, Green Mesh (G08-EEX-XMN)
- Zoro Select Cart, Truck & Dolly Parts