Shop All Chain Binders
This Product is Discontinued
Zoro Select
Lever Load Binder, Fixed, 2600 lb. (Discontinued)
Mfr # 4EB91
Zoro # G3459425
This Product is Discontinued
Key Features
- Handle Type Fixed
- Working Load Limit 2,600 lb
- Trade Size G30/G43 1/4 in
- Standards CVSA, US DOT
- Hook to Hook Min./Max. 14-1/8 in to 17-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4EB91
- Zoro # G3459425
- UPC # 190735503720
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 1/4 in |
Take Up Length | 4 in |
Details
Item | Load Binder |
Handle Type | Fixed |
Working Load Limit | 2,600 lb |
Standards | CVSA, US DOT |
Hook to Hook Min./Max. | 14-1/8 in to 17-5/16 in |
Take Up | 4 in |
Load Binder Type | Lever |
Description
Load Binder, Working Load Limit 2,600 lb, Take Up Length 4 in, Load Binder Type Lever, Standards CVSA, US DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.