Shop All Door Holders
This Product is Discontinued
Zoro Select
Lever Door Holder, Zinc, Gold, 1-7/16"W (Discontinued)
Mfr # 1RCP8
Zoro # G0853246
This Product is Discontinued
Key Features
- Material Zinc
- Mounting Type Door Mount
- Finish Brass
- Projection 5 in
- Width 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RCP8
- Zoro # G0853246
- UPC # 190735031919
- Country of Origin Multiple
- Category Door Holders
Dimensions
Width | 1 7/16 in |
Details
Item | Lever Door Holder |
Material | Zinc |
Mounting Type | Door Mount |
Finish | Brass |
Color | Gold |
Projection | 5 in |
Tip Material | Rubber |
Hardware | Included |
Description
Lever Door Holder, Color Gold, Brass Finish, Material Zinc, Projection 5 in, Width 1 7/16 in, Mounting Type Door-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.