Shop All Door Holders
Zoro Select
Lever Door Holder, Brass, Yellow, 1-5/8"W
Mfr # 4JG77
Zoro # G1555696
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Wall Mount
- Finish Bright Brass
- Color Yellow
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JG77
- Zoro # G1555696
- UPC # 190735044346
- Country of Origin China
- Category Door Holders
Dimensions
Width | 1 5/8 in |
Details
Item | Lever Door Holder |
Material | Brass |
Mounting Type | Wall Mount |
Finish | Bright Brass |
Color | Yellow |
Projection | 4 in |
Hardware | Included |
Tip Material | Rubber |
Description
Lever Door Holder, Color Yellow, Bright Brass Finish, Material Brass, Projection 4 in, Width 1 5/8 in, Mounting Type Wall-Mount, Tip Material Rubber, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Banded Wood Pie Cut 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-942-28-1)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket for 2-1/2" Tube (ZUSA-SG-H-2.5)
- S & W Leveling Mount, Boltless, 5/8-11, 3 in Base (BNYLC3-T)
- SCHLAGE RESIDENTIAL Electronic Lock, Lever, Satin Chrome (FE595 CAM626ACC)
- ZORO SELECT Mag Door Holder, Nylon, Black, Wall/Floor (3EHW6)
- ZORO SELECT Magnetic Door Holder, Bronze, Wall (1XNP4)
- ZORO SELECT Rubber Tip, For 1RCP8, PK10 (SS1RCP8C1G)
- ZORO SELECT Lever Door Holder, Zinchite, 1-7/16"W (1XNK7)
- ZORO SELECT Magnetic Door Holder, Brass, Brass, Wall (1XNP8)
- ZORO SELECT Lever Door Holder, Pol Brass, Solid Brass (33J792)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- Zoro Select Door Stops & Holders