Shop All Door Holders
Zoro Select
Lever Door Holder, Brass, Silver
Mfr # 5U618
Zoro # G0958334
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Mounting Type Wall Mount
- Color Silver
- Finish Satin Chrome
- Projection 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5U618
- Zoro # G0958334
- UPC # 190735047200
- Country of Origin China
- Category Door Holders
Details
Item | Lever Door Holder |
Material | Brass |
Mounting Type | Wall Mount |
Color | Silver |
Finish | Satin Chrome |
Projection | 4 in |
Hardware | Included |
Tip Material | Plastic |
Description
Lever Door Holder, Color Silver, Satin Chrome Finish, Material Brass, Projection 4 in, Mounting Type Wall-Mount, Tip Material Plastic, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 1-7/8" Satin Nickel Heavy Duty Double Prong Wall Mounted Hook (YD15-187SN)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- BANSBACH EASYLIFT Shock Absorber, 33 lb., M12x1, 68mm L (FA-1210KB1-C)
- SECURITECH Key Cylinder Guard, 1-3/4"W X 5"H (SHIELD-X300-AL)
- ZORO SELECT Rubber Tip, For 1RCP8, PK10 (SS1RCP8C1G)
- ZORO SELECT Rubber Tip, 1XNK7, 1XNK8, PK10 (SS1XNK8C1G)
- ZORO SELECT Hook-Style Door Holder, 2-7/32In, Stn Chrm (5U616)
- ZORO SELECT Lever Door Holder, Stn Chrome, Solid Brass (33J793)
- ZORO SELECT Magnetic Door Holder, Satin Nickel, Wall (1XNP5)
- ZORO SELECT Magnetic Door Holder, Chrome, Silver, Wall (1XNP7)
- RIXSON Electromagnetic Door Holders (998369-3V)
- Zoro Select Door Stops & Holders