Shop All Furniture Glides
Zoro Select
Leveling Glides, Screw-In, Rd, 1-1/4", PK24
Mfr # 9451
Zoro # G1072032
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 1/4 in
- Primary Furniture Tip Color Silver
- Primary Furniture Tip Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9451
- Zoro # G1072032
- UPC # 039003094518
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 1/4 in |
Length | 1/2 in |
Thread Size | 1/4"-20 |
Details
Item | Adjustable Leveling Glides |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Silver |
Primary Furniture Tip Material | Nickel |
Furniture Tip Attachment Method | Screw-In |
Furniture Tip Cushion Material | Rubber |
Description
Adjustable Leveling Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Nickel, Furniture Tip Cushion Material Rubber, Length 1/2 in, Dia. 1 1/4 in, Primary Furniture Tip Color Silver, Thread Size 1/4 In.-20, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FFKM O-Ring, Dash 111 (ZUSADC75111)
- MIDWEST FASTENER 1-1/2" x 7/8" Solid Brass Butt Hinges 4PK (37162)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- M-D Doorsweep Alum/Vinyl Alum 36In (05629)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/2", PK24 (9513)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/16", PK24 (9450)
- ZORO SELECT Furniture Glides, Self-Stick, Rect, 9", PK4 (10G207)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/8", PK24 (9448)
- ZORO SELECT Furniture Glides, Nail-On, Rd, 1-1/4", PK24 (9101)
- ZORO SELECT Furniture Glide, Self-Stick, Square, 5", PK4 (10G208)
- LIBERTY MOUNTAIN Liberty Mountain 147527 .75in. Tri-Glides - 6 Pack (147527)
- Zoro Select Leveling Feet & Pads