Shop All Furniture Glides
Zoro Select
Leveling Glides, Screw-In, Rd, 1-1/16", PK24
Mfr # 9450
Zoro # G1500301
product price: $11.29
/pk 24, $0.47/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape ROUND
- Floor Surface Type Carpet, Hard Surfaces, Vinyl
- Dia. 1 1/16 in
- Primary Furniture Tip Color Silver
- Primary Furniture Tip Material Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9450
- Zoro # G1500301
- UPC # 039003094501
- Country of Origin China
- Category Furniture Glides
Dimensions
Dia. | 1 1/16 in |
Length | 1/2 in |
Thread Size | 1/4"-20 |
Details
Item | Adjustable Leveling Glides |
Shape | ROUND |
Floor Surface Type | Carpet, Hard Surfaces, Vinyl |
Primary Furniture Tip Color | Silver |
Primary Furniture Tip Material | Nickel |
Furniture Tip Attachment Method | Screw-In |
Furniture Tip Cushion Material | Rubber |
Description
Adjustable Leveling Glides, Floor Surface Type Carpet, Hard Surfaces, Vinyl, Screw-In, Shape Round, Primary Furniture Tip Material Nickel, Furniture Tip Cushion Material Rubber, Length 1/2 in, Dia. 1 1/16 in, Primary Furniture Tip Color Silver, Thread Size 1/4 In.-20, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x .030" x 1-1/16" Steel Compression Springs 1 12PK (18660)
- NATIONAL GUARD Facemount Overhead Door Seal, 12 Ft (197NA-12)
- ZORO SELECT O-Ring, Dash 114, Buna N, 0.1 In., PK25 (5JJZ2)
- HANGMAN Small D-Rings (SDR4)
- ZORO SELECT Furniture Glides, SelfStick, Sq, 2-1/2", PK4 (10G202)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- ZORO SELECT Furniture Glides, Self-Stick, Round, 5", PK4 (10K002)
- ZORO SELECT Leveling Glides, Screw-In, Round, 7/8", PK24 (9449)
- ZORO SELECT Furniture Glides, Nail-On, Round, 7/8", PK24, Shape: ROUND (9447)
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/4", PK24 (9451)
- MAGIC SLIDERS Magic Sliders Glide Furn/Appliance Rd 1In 8025 (5652854)
- Zoro Select Furniture Glides