Shop All Plate Casters
Zoro Select
Leveling Caster, Nylon, 3 in., 2200 lb.
Mfr # WMLC-1000FSB
Zoro # G8959413
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Black Nylon
- Load Rating 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WMLC-1000FSB
- Zoro # G8959413
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.409" |
Wheel Dia. | 3 in |
Wheel Width | 2 1/4 in |
Stem Dia. | 5/8" |
Plate Size | 3-3/4" x 3-3/4" |
Mounting Bolt Dia. | 3/8 in |
Stem Length | 2-23/64" |
Mounting Plate Size | 3-3/4 in x 3-3/4 in |
Maximum Leveling Height | 6 3/4 in |
Mounting Height | 4 13/32 in |
Description
Caster Mounting Type Plate, Load Rating Range 1000 to 2999 lb, Load Rating 1100 lb, Wheel Dia. 3 in, Wheel Width 2 1/4 in, Inside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, Includes Mounting Hardware, High-Adjustability Extended-Stem Leveling Plate Caster, Mounting Bolt Dia. 3/8 in, Outside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket, 1-3/4 in H, 75 lb, No Lock Inc., PK4 (89001)
- CHICAGO DIE CASTING 1/2 In. 4-Step Cone Pulley (141-5)
- DAYTON Wire Rope Sleeve, 5/16 In, Aluminum, PK25 (1DLE2)
- DEWALT 8 ft Fiberglass Stepladder, 250 lb Capacity (DXL3110-08)
- ZORO SELECT Plate Caster, 120 lb. Ld Rating, Plain (P5S-RP030G-P)
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Ball (P21S-UY040KP-14-WB-DL)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 750 lb. (CDP-G-9)
- ZORO SELECT Plate Caster, 500 lb. Load Rating, Rigid (P21R-RCP060R-14-H7)
- ZORO SELECT Plate Caster, 8" Wheel Dia., 600 lb., Gray (435X92)
- ZORO SELECT Rigid Plate Caster, Poly, 6 in., 900 lb. (1NUX6)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-SRS-TP3-4)
- Zoro Select Plate Casters