Shop All Plate Casters
Zoro Select
Leveling Caster, Nylon, 3 in., 1190 lb.
Mfr # WMIWR-72PF
Zoro # G8959386
original price:
$90.99
22% off
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 880 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WMIWR-72PF
- Zoro # G8959386
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-23/32" |
Wheel Dia. | 3 in |
Wheel Width | 1 3/8 in |
Stem Dia. | No Stem |
Plate Size | 3-3/4" x 3-3/4" |
Mounting Bolt Dia. | 7/16 in |
Mounting Plate Size | 3-3/4 in x 3-3/4 in |
Maximum Leveling Height | 5 3/16 in |
Mounting Height | 4 3/4 in |
Description
Caster Mounting Type Plate, Load Rating Range 300 to 999 lb, Load Rating 880 lb, Wheel Dia. 3 in, Wheel Width 1 3/8 in, Inside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, Includes Mounting Hardware, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 7/16 in, Outside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Light-Duty, Threaded, 125 lb. (416P13)
- ZORO SELECT Expand. Stem Kit, Range 1-1/4" to 1-1/2" (442R61)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400236)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 200 lb. (HT-02-1616A)
- ZORO SELECT Swivl Plat Castr, Cst Irn, 6 in., 1200 lb, D (1NVR1)
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 8in, 4100lb (P27S-D080R-16)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21R-UA060R-14)
- ZORO SELECT Plate Caster, 300 lb. Load Rating (P12S-PRP040B-12-WB-EL)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 250 lb., 45 Shore D (2G041)
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- ALBION 5" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1000 lb (16PI05201SFBA)
- Zoro Select Casters