Shop All Plate Casters
Zoro Select
Leveling Caster, Nylon, 2 in., 440 lb.
Mfr # WMLC-200FS
Zoro # G8959395
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Black Nylon
- Load Rating 220 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WMLC-200FS
- Zoro # G8959395
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 2.886" |
Wheel Dia. | 2 in |
Wheel Width | 1 in |
Stem Dia. | 3/8" |
Mounting Bolt Dia. | 1/4 in |
Stem Length | 2" |
Plate Size | 2-7/8" x 2-7/8" |
Mounting Height | 2 7/8 in |
Mounting Plate Size | 2-7/8 in x 2-7/8 in |
Maximum Leveling Height | 4 13/16 in |
Description
Caster Mounting Type Plate, Load Rating Range 0 to 299 lb, Load Rating 220 lb, Wheel Dia. 2 in, Wheel Width 1 in, Inside Bolt Hole Spacing 2-9/32 in x 2-9/32 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, Includes Mounting Hardware, High-Adjustability Extended-Stem Leveling Plate Caster, Mounting Bolt Dia. 1/4 in, Outside Bolt Hole Spacing 2-9/32 in x 2-9/32 in, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP003S-10)
- COTTERMAN 162 in H Stainless Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1012R2632A3E10B4SSP3)
- IDEAL WAREHOUSE INNOVATIONS Battery Water Refilling Gun, Green (70-1180)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Load, Black Wheel (P12S-PB040D-P3)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- ZORO SELECT Swivel Plate Caster w/Brake, 350 lb, Plate Type B (P12S-PB050B-P3-WB)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 200 lb. (1UHY2)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 220 lb., Black (435Y02)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 5 in, 220 lb (P14SX-RP050K-12-TB-AM)
- SHEPHERD CASTER SWVL POLY 600# 4 in. (3277)
- Zoro Select Plate Casters