Shop All Plate Casters
Zoro Select
Leveling Caster, Nylon, 2 in., 374 lb.
Mfr # WMIWR-60PF
Zoro # G8959361
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 275 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WMIWR-60PF
- Zoro # G8959361
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 3-5/16" |
Wheel Dia. | 2 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Plate Size | 2-7/8" x 2-7/8" |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 3 1/4 in |
Mounting Plate Size | 2-7/8 in x 2-7/8 in |
Maximum Leveling Height | 3 11/16 in |
Description
Caster Mounting Type Plate, Load Rating Range 0 to 299 lb, Load Rating 275 lb, Wheel Dia. 2 in, Wheel Width 1 in, Inside Bolt Hole Spacing 2-9/32 in x 2-9/32 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, Includes Mounting Hardware, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 1/4 in, Outside Bolt Hole Spacing 2-9/32 in x 2-9/32 in, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E10B8D3C1P6)
- ZORO SELECT Plate Caster, 1000 lb. Load Rating (P21R-C060R-14-VG1)
- QUANTUM STORAGE SYSTEMS Basket Mobile Unit, 18"D x 48"W x 80"H, Chrome (WRC74-BSK1848C-5)
- TRI-ARC Rolling Ladder, All-Terrain, 12-Step (KDRF112162)
- ZORO SELECT Swivel Plate Caster w/2-Position Directional Lock, 275 lb (P17S-RP040K-12-DL-001)
- ZORO SELECT Standard Plate Caster, Wheel 4" dia. (P21-PH040R-14-SET)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H932)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-33)
- ZORO SELECT Plt Cstr, Rgd, Forged Steel, 8", 15000 lb. (R-MD-84FVT)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 250 lb, C (1UHY8)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel No Brake (LAV-SCC-30CS820-TPRRD)
- Zoro Select Plate Casters