Shop All Stem Casters
Zoro Select
Leveling Caster, Nylon, 2 in., 1100 lb.
Mfr # WMS-60S
Zoro # G0275899
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Bolt Hole
- Tread Shape Standard
- Wheel Width 1 in
- Mounting Height 3 5/16 in
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WMS-60S
- Zoro # G0275899
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Wheel Width | 1 in |
Mounting Height | 3 5/16 in |
Stem Length | 1-1/4" |
Thread Size | M12 |
Stem Dia. | M12 |
Plate Size | 1-3/16" x 1-3/16" |
Caster Thread Size | M12 |
Mounting Bolt Dia. | 1/2" |
Overall Height | 3 5/16 in |
Wheel Dia. | 2 in |
Maximum Leveling Height | 3 11/16 in |
Caster Stem Size | M12 x 1.75 |
Description
Corrosion-Resistant Leveling Threaded Stem Caster, Swivel Caster with Leveling Pad, 550 lb Load Rating, 300 to 999 lb, 2 in Wheel Dia., 1 in Wheel Width, Nylon Wheel/Tread Material, 3 5/16 in Mounting Height, Plain Wheel Bearing Type, Caster Stem Size M12 x 1.75, Threaded Bolt Hole Caster Stem Type, Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 2" x 30' Big Dog Rope 125k LB BS (20378)
- MAG-MATE Replacement Block (PNL0250CAMKIT)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow (EET2-904-8)
- DURHAM MFG Corrosion-Resistant Order-Picking Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat (SOPC1618362ALU5PU)
- ZORO SELECT Swivel Caster, with Brake (MH5CHV702G)
- ZORO SELECT Stem Caster, Threaded, 2-1/2" Wheel Dia. (429H08)
- ZORO SELECT Swivel Stem Castr, Polyolefin, 2 in, 65 lb (20TM41)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 200 lb., Stem Dia.: 3/8 in (32J862)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- ZORO SELECT Stem Caster, 125 lb. Load, 7/16" Stem Dia. (413X06)
- SERVICE CASTER 2.375 Inch MRI Safe Caster, 7/16 Inch Grip Ring Stem (SCC-GR02S60-TPR-GRY-716138-MRI)
- Zoro Select Stem Casters