Shop All Plate Casters
Zoro Select
Leveling Caster, Nylon, 2-7/8 in., 1540 lb.
Mfr # WMLC-700FS
Zoro # G8959404
$72.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Black Nylon
- Load Rating 770 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WMLC-700FS
- Zoro # G8959404
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4.075" |
Wheel Dia. | 2 7/8 in |
Wheel Width | 1 1/4 in |
Stem Dia. | 5/8" |
Stem Length | 2-23/64" |
Plate Size | 3-3/4" x 3-3/4" |
Mounting Bolt Dia. | 3/8 in |
Mounting Plate Size | 3-3/4 in x 3-3/4 in |
Maximum Leveling Height | 6 7/16 in |
Mounting Height | 4 in |
Description
Caster Mounting Type Plate, Load Rating Range 300 to 999 lb, Load Rating 770 lb, Wheel Dia. 2 7/8 in, Wheel Width 1 1/4 in, Inside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, Includes Mounting Hardware, High-Adjustability Extended-Stem Leveling Plate Caster, Mounting Bolt Dia. 3/8 in, Outside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA 4 With O Brake M14 Stem Caster (B0604413)
- DOUBLE HH Double HH 22512 24 in. Category 1 Adjustable Top Link (179900)
- COFFING HOISTS Warning Label (687K3W)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14-TB)
- ZORO SELECT Swivel NSF-Listed Plate Caster, TPR, 2 in., 80 lb. (P5S-RP020G-P-001)
- ZORO SELECT Swivl Plate Castr, Cast Iron, 5 in, 1200 lb (1NVP7)
- ZORO SELECT Plate Caster, 600 lb. Ld Rating, Zn Plate (P21S-UP040R-14)
- ZORO SELECT Plate Caster, 6" Wheel Dia, 325 lb., Swivel (406P67)
- ZORO SELECT Rigid NSF-Listed Plate Caster, TPR, 4 in., 275 lb. (33H932)
- ZORO SELECT Swivel Plate Caster, Steel, 6 in., 1200 lb. (1NVC7)
- Zoro Select Casters