Shop All Plate Casters
Zoro Select
Leveling Caster, Nylon, 2-1/2 in., 727 lb.
Mfr # WMIWR-62PF
Zoro # G8959377
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WMIWR-62PF
- Zoro # G8959377
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 4-1/8" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 1/4 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Plate Size | 3-1/2" x 3-1/2" |
Mounting Height | 4 3/32 in |
Maximum Leveling Height | 4 11/16 in |
Mounting Plate Size | 3-9/16 in x 3-9/16 in |
Description
Caster Mounting Type Plate, Load Rating Range 300 to 999 lb, Load Rating 550 lb, Wheel Dia. 2 1/2 in, Wheel Width 1 1/4 in, Inside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, Includes Mounting Hardware, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 3/8 in, Outside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 25,000 lb, Alloy Steel (55AY24)
- DAYTON Wire Rope Clip, 3/4 In, Maleable Iron (2VKJ9)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- ZORO SELECT Plate Caster, 440 lb. Load, Black Wheel (P19S-N58K-DZ)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA080R-15)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 275 lb., NSF-Listed Plate Type A (33H662)
- ZORO SELECT Rigid Plate Castr, Phenolic, 4 in., 600 lb. (4HXN6)
- ZORO SELECT Plate Caster, 220 lb. Load Rating (LDA-TPA 75G-FI)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- Zoro Select Plate Casters