Shop All Stem Casters
Zoro Select
Leveling Caster, Nylon, 1-3/4 in., 220 lb.
Mfr # WMSPIN-40S
Zoro # G8959334
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Bolt Hole
- Tread Shape Standard
- Wheel Width 13/16 in
- Mounting Height 2 13/16 in
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WMSPIN-40S
- Zoro # G8959334
- Country of Origin Korea, Republic of
- Category Stem Casters
Dimensions
Wheel Width | 13/16 in |
Mounting Height | 2 13/16 in |
Stem Length | 3/4" |
Thread Size | 3/8"-16 |
Mounting Bolt Dia. | 3/8" |
Caster Thread Size | 3/8-16 |
Overall Height | 2 13/16 in |
Plate Size | 1-37/64" x 1-37/64" |
Stem Dia. | 3/8"-16 |
Wheel Dia. | 1 3/4 in |
Caster Stem Size | 3/8"-16 |
Maximum Leveling Height | 3 13/64 in |
Description
Corrosion-Resistant Leveling Threaded Stem Caster, Swivel Caster with Leveling Pad, 110 lb Load Rating, 0 to 299 lb, 1 3/4 in Wheel Dia., 13/16 in Wheel Width, Nylon Wheel/Tread Material, 2 13/16 in Mounting Height, Plain Wheel Bearing Type, Caster Stem Size 3/8 In.-16, Threaded Bolt Hole Caster Stem Type, Stainless Steel Caster Frame Material, Stainless Steel Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3-1/2"x1.25" Gray Polyurethane ON POLYOLEFIN Wheel- 1/2"-13x1" Threa (LDTLSPP312X125)
- TRI-ARC 92 in H Aluminum Rolling Ladder, 6 Steps, 350 lb Load Capacity (WLAR106165-D5)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A6E20B8C1P6)
- PEERLESS CHAIN 1/4 QUICK LINK, ZP, UPC, 4421240 (4421240)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (34TA55)
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (32J923)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 300 lb. (P17S-RP050K-SG1-001)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- ZORO SELECT Swivl Stem Caster, Poly, 5 in., 300 lb., Gry (20TM29)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Number of Wheels: 1 (32J865)
- Zoro Select Casters