Shop All Plate Casters
Zoro Select
Leveling Caster, Nylon, 1-3/4 in., 220 lb.
Mfr # WMS-40F
Zoro # G8959282
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Black Nylon
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WMS-40F
- Zoro # G8959282
- Country of Origin Korea, Republic of
- Category Plate Casters
Dimensions
Overall Height | 2.815" |
Wheel Dia. | 1 3/4 in |
Wheel Width | 7/8 in |
Stem Dia. | No Stem |
Plate Size | 2-5/32" x 2-5/32" |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 2 13/16 in |
Maximum Leveling Height | 3 3/16 in |
Mounting Plate Size | 2 11/64 in x 2 11/64 in |
Description
Caster Mounting Type Plate, Load Rating Range 0 to 299 lb, Load Rating 110 lb, Wheel Dia. 1 3/4 in, Wheel Width 7/8 in, Inside Bolt Hole Spacing 1-5/8 in x 1-5/8 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Natural, Includes Mounting Hardware, Corrosion-Resistant Extended-Stem Leveling Plate Caster, Mounting Bolt Dia. 1/4 in, Outside Bolt Hole Spacing 1-9/16 in x 1-9/16 in, Swivel Raceway Type Double Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Butchers Twine, Cotton Twisted, 1625 ft. L (BT30GR)
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- LIFT-ALL Web Sling, Type 5, 5 ft L, 2 in W, Nylon, Yellow (EN1602NX5)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in., 165 lb., A (LPXA-VPA 75G-FI)
- ZORO SELECT Plate Caster, 325 lb. Load, Gray Wheel (P12RX-PRP060K-12)
- ZORO SELECT Plate Caster, 210 lb. Load Rate, 3-13/16"H (P2S-PB030G-P-SB)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 550 lb (GDS-150B-SF)
- ZORO SELECT Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb. (TFH100CI1HT24)
- ZORO SELECT Rgd NSF-Listed Plate Castr, Therm Rubber, 4 in, 165 lb (4W921)
- HAMILTON Hi-Lo Swivel Caster, 5" x 1 1/2" Plastex Phenolic Wheel, 5/8" Straight Roller Bearing (S-HL-5P)
- Zoro Select Plate Casters