Shop All Plate Casters
Zoro Select
Leveling Caster, 551 lb, 2 In.
Mfr # 24WK16
Zoro # G5246437
original price:
$40.34
4% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 550 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24WK16
- Zoro # G5246437
- UPC # 190735437056
- Country of Origin Multiple
- Category Plate Casters
Dimensions
Overall Height | 3-1/4" |
Wheel Dia. | 2 in |
Wheel Width | 1 in |
Stem Dia. | No Stem |
Plate Size | 2-5/8" x 2-5/8" |
Mounting Bolt Dia. | 1/4 in |
Mounting Height | 3 1/4 in |
Mounting Plate Size | 2-7/8 in x 2-7/8 in |
Maximum Leveling Height | 3 7/8 in |
Description
Caster Mounting Type Plate, Load Rating Range 300 to 999 lb, Load Rating 550 lb, Wheel Dia. 2 in, Wheel Width 1 in, Inside Bolt Hole Spacing 2-9/32 in x 2-9/32 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Frame Finish Powder Coated, Includes Mounting Hardware, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 1/4 in, Outside Bolt Hole Spacing 2-9/32 in x 2-9/32 in, Swivel Raceway Type Double Ball, Replacement Wheel 24WK28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PS INDUSTRIES Safety Gate, 34-3/4 to 38-1/2 In, Alum (LSG-36-ALU)
- VESTIL Floor Mounted Jib (JIB-FM-20)
- CROSBY Swivel Hook, Carbon Steel, 1500 lb., Red (1048603)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- ZORO SELECT Plate Caster, 5" Wheel Dia., 750 lb., Black (435X93)
- ZORO SELECT Plate Caster, 1200 lb. Ld Rating, Roller (P25S-PH060R-14)
- ZORO SELECT Plate Caster, 240 lb. Ld Rating, Plain (P12R-UP040D-12)
- ZORO SELECT Plate Caster, 1000 lb. Load, Green Wheel (P21SX-U080K-14-WB-DL)
- ZORO SELECT Rigid NSF-Listed Plate Caster, 4 in. Dia., 300 lb. (33J004)
- ZORO SELECT Dual Wheel Swivel Caster, Rubber, 3 in, 350 lb (26Y510)
- RWM Rigid, w/6x2" Urethane on Iron Wheel (45-UIR-0620-R)
- Zoro Select Casters