Shop All Stem Casters
Zoro Select
Leveling Caster, 1650lb. Load, Black Wheel
Mfr # HRIG-POA 72G
Zoro # G1619202
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Tread Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HRIG-POA 72G
- Zoro # G1619202
- Country of Origin Germany
- Category Stem Casters
Dimensions
Mounting Height | 4 11/16 in |
Overall Height | 122-132 mm |
Wheel Dia. | 72 mm |
Wheel Width | 32 mm |
Thread Size | M16 |
Swivel Radius | 88 mm |
Caster Thread Size | M16 |
Mounting Bolt Dia. | M16 |
Maximum Leveling Height | 134 mm |
Caster Stem Size | M16 x 16 |
Retracted Height | 122 mm |
Description
Leveling Threaded Stem Caster, Swivel Caster with Leveling Pad, 1650 lb Load Rating, 1000 to 2999 lb, 2 13/16 in Wheel Dia., 1 1/4 in Wheel Width, Nylon Wheel/Tread Material, 4 11/16 in Mounting Height, Plain Wheel Bearing Type, Caster Stem Size M16 x 16, Threaded Bolt Hole Caster Stem Type, Aluminum Caster Frame Material, Powder Coated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- DAYTON Round Sling, Endless, 20 ft., 21,200 lb. (2MJR1)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- ZORO SELECT Dual Wheel Appliance Caster, Nylon, PK6 (32J786)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- ZORO SELECT Swivel Stem Castr, Rubbr, 4 in., 115 lb.Blk (20TM51)
- ZORO SELECT Stem Caster Kit, Light-Duty, 110 lb., PK5 (416P10)
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- ZORO SELECT Swivel Stem Cstr w/Totl Lock, 4 in, 275 lb (P17S-RP040K-ST2-TB-001)
- RICHELIEU AMERICA Richelieu America 235852 1.62 in. TruGuard Wheel Caster with Brass Finish; Black - Pack of 2 (235852)
- Zoro Select Casters