Shop All Stem Casters
Zoro Select
Leveling Caster, 1100lb. Load, Black Wheel
Mfr # HRIG-POA 63G
Zoro # G6305262
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Tread Shape Standard
- Caster Wheel/Tread Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HRIG-POA 63G
- Zoro # G6305262
- Country of Origin Germany
- Category Stem Casters
Dimensions
Mounting Height | 4 1/8 in |
Overall Height | 104-114 mm |
Wheel Dia. | 63 mm |
Wheel Width | 30 mm |
Thread Size | M12 |
Caster Thread Size | M12 |
Mounting Bolt Dia. | M12 |
Caster Stem Size | M12 x 15 |
Maximum Leveling Height | 116 mm |
Swivel Radius | 77.5 mm |
Retracted Height | 104 mm |
Description
Leveling Threaded Stem Caster, Swivel Caster with Leveling Pad, 1100 lb Load Rating, 1000 to 2999 lb, 2 1/2 in Wheel Dia., 1 1/8 in Wheel Width, Nylon Wheel/Tread Material, 4 1/8 in Mounting Height, Plain Wheel Bearing Type, Caster Stem Size M12 x 15, Threaded Bolt Hole Caster Stem Type, Aluminum Caster Frame Material, Powder Coated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 8 in., 600 lb. (1NWJ8)
- MAGLINER Folding Hand Truck, 500 lb Load Cap., Slvr (FTA19E11L)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Nylon, Yellow (EE1802NFX2)
- BLUFF MANUFACTURING Steel Speedy Board, CAP 15,000 Lbs, 60"X (15SB6072)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 125 lb. (F1RR05052S-S30)
- ZORO SELECT Friction-Ring Stem Caster (400K79)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- ZORO SELECT Friction-Ring Stem Caster Kit, PK4 (416P09)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P20S-UP050K-ST1)
- ZORO SELECT Stem Caster, 150 lb. Load, Black Wheel (P12S-R050D-SG7)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster with Brake – Side Mount Bracket -SCC, 4PK (SCC-GR01S20-POS-WA-SLB-716-4-CB180-4)
- Zoro Select Casters