Shop All Plate Casters
Zoro Select
Leveling Caster, 1100 lb. Load, Swivel
Mfr # HRP-POA 63G
Zoro # G7608066
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 1100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HRP-POA 63G
- Zoro # G7608066
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-3/32" |
Wheel Dia. | 2 1/2 in |
Wheel Width | 1 1/8 in |
Mounting Bolt Dia. | 5/16 in |
Mounting Height | 4 1/8 in |
Plate Size | 3-9/16" x 3-9/16" |
Caster Thread Size | M8 |
Maximum Leveling Height | 4 9/16 in |
Mounting Plate Size | 3 35/64 in x 3 35/64 in |
Description
Caster Mounting Type Plate, Load Rating Range 1000 to 2999 lb, Load Rating 1100 lb, Wheel Dia. 2 1/2 in, Wheel Width 1 1/8 in, Inside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 5/16 in, Outside Bolt Hole Spacing 2-3/4 in x 2-3/4 in, Swivel Raceway Type Single Ball, Standards DIN EN 12530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Four Leg Nylon Bridle Slng, 2 in Web Width, 6ft L, Oblong Link to Eye, 12,000lb (QO-EE1-802-06)
- HARRINGTON Safety Latch Assembly, for 1AEY3, etc. (ER1BS1002)
- B & P MANUFACTURING Handle, Standard Loop, 50 in. (2002-A1)
- ZORO SELECT Caster Wheel, Rubber, 5 in. Dia., 500 lb. (29XU74)
- ZORO SELECT Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-15-TBF)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035B-12-TB-001)
- ZORO SELECT Flat-Free Plate Caster, Swivel, 400 lb. (426A85)
- ZORO SELECT Rigid Plate Cstr, Polypropylene, 6in, 650lb (P21R-PB060R-14-H7)
- ZORO SELECT Plate Caster, 800 lb. Ld Rating, Roller (P21R-C050R-16-VG1)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Gray (435X76)
- ZORO SELECT Plate Caster, 1540 lb. Load, Brown Wheel (P25S-ALB 200K-14-H10-01)
- Zoro Select Casters