Shop All Plate Casters
Zoro Select
Leveling Caster, 1-3/4" Wheel dia.
Mfr # HRP-POA 45G
Zoro # G8518163
original price:
$55.29
14% off
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Nylon
- Load Rating 395 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HRP-POA 45G
- Zoro # G8518163
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 72-80 mm |
Wheel Dia. | 45 mm |
Wheel Width | 18 mm |
Mounting Bolt Dia. | M6 |
Caster Thread Size | 1/2"-13 |
Plate Size | 2-3/16" x 2-3/16" |
Mounting Height | 2 13/16 in |
Maximum Leveling Height | 80 mm |
Mounting Plate Size | 2-11/64 in x 2-11/64 in |
Swivel Radius | 54.5 mm |
Caster Plate Size | 55 mm x 55 mm |
Retracted Height | 72 mm |
Description
Caster Mounting Type Plate, Load Rating Range 300 to 999 lb, Load Rating 395 lb, Wheel Dia. 1 3/4 in, Wheel Width 3/4 in, Inside Bolt Hole Spacing 1-5/8 in x 1-5/8 in, Wheel/Tread Material Nylon, Caster Brake Type Leveling Pad, Core Color Black, Wheel Core Material Nylon, Frame Finish Powder Coated, Includes Leveling Foot, General Purpose Leveling Plate Caster, Mounting Bolt Dia. 1/4 in, Outside Bolt Hole Spacing 1-5/8 in x 1-5/8 in, Swivel Raceway Type Precision Ball, Standards DIN EN 12530
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- ZORO SELECT Spring, D140 (D140)
- LOUISVILLE 4 ft. Fiberglass Stepladder (FXS1504)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- ZORO SELECT Kingpinless Rgd Cstr, 3500 lb, 7-1/2 in. H (P27R-D060NR-16)
- ZORO SELECT Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-15-TBF)
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21R-RY080R-14)
- ZORO SELECT Standard Plate Caster, Swivel, 700 lb. (P21S-PB060R-15)
- ZORO SELECT Rigid Pneumatic Cstr, 10 in., 350 lb., Gray (32J676)
- ZORO SELECT NSF-Listed Plate Caster, 200 lb. Load Rating, Rigid (400K62)
- CASTERHQ 10"x3.5" Swivel Rigid Set Pneumatic Caster, 4 PLY, 350 LBS PER 14 (9O-3U1L-IL1X)
- Zoro Select Plate Casters