Shop All Lubricator Parts
Zoro Select
Level Indicator Assembly
Mfr # 21185R
Zoro # G6033395
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 30459, 30542, 30543, 30548, 30549
- Fits Brand Trico
- Product Type Oil Level Gauge
- Mounting Thread Gender Male
- Mounting Style Male Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21185R
- Zoro # G6033395
- Country of Origin United States
- Category Lubricator Parts
Dimensions
Sight Height | 5 1/4 in |
Mounting Thread Size | 7/16"-20 |
Body Width | 0.75 in |
Body Height | 6 in |
Details
For Use With Mfr. Model Number | 30459, 30542, 30543, 30548, 30549 |
Item | Level Indicator Assembly |
Fits Brand | Trico |
Product Type | Oil Level Gauge |
Mounting Thread Gender | Male |
Mounting Style | Male Elbow |
Body Material | Brass |
Compatible with Manufacturer Model Number | 30459, 30542, 30543, 30548, 30549 |
Includes Thermometer | No Thermometer Included |
Compatible Manufacturer Part Number | 30459, 30542, 30543, 30548, 30549 |
Description
Level Indicator Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171555, Return Line, 10 micron, Outside-In (MF0062368)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- DYNABRADE Adapter (53620)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFJ7)
- ZORO SELECT Reservoir (20400R)
- ZORO SELECT Nozzle Assembly (30809)
- ZORO SELECT Brass Body (21484R)
- ZORO SELECT Nozzle Tip (21853R)
- ZORO SELECT Glass Reservoir Body, Metal 4 oz. (10075R)
- ZORO SELECT Grease Injector Needle (TTGIN01G)
- WESTWARD Rubber Follower Plate (TTFLP3223806G)
- Zoro Select Lubricator Parts