Shop All Letters and Numbers
Zoro Select
Letter Stamp, A Thru Z, PK26
Mfr # 3XDH3
Zoro # G4181782
product price: $52.79
/pk 26, $2.03/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/16 in
- Includes (26) A to Z
- Shank Length 2 7/16 in
- Shank Thickness 5/16 in
- Letter Casing Uppercase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3XDH3
- Zoro # G4181782
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3/16 in |
Shank Length | 2 7/16 in |
Shank Width | 5/16 in |
Details
Includes | (26) A to Z |
Item | Letter Stamp |
Shank Thickness | 5/16 in |
Letter Casing | Uppercase |
Character Type Set | Letter Set |
Product Type | Character Sets |
Characters Included | A thru Z |
Description
Letter Stamp, Character Height 3/16 in, Character Type Set Letter Set, Characters Included A to Z, Includes (26) A to Z, Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 7/16 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Standards Not Applicable, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4, Gray 6, PR (11-754)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, 2XL, 480 PK, Blue (H716-2XL)
- HEXARMOR XP 4, Point Chin Strap, For Use With Hard Hats Black (17-11001)
- PIG PIG Quick Deploy Leak Diverter, Yellow, 4 lb. (TLS461-YW)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W636)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (1EC14)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- DELTANA Residential Letter N Lifetime Brass 4" (RL4N-CR003)
- Zoro Select Letters and Numbers