Shop All Letters and Numbers
Zoro Select
Letter Set, 3/8 In. H, Steel
Mfr # 2CEA2
Zoro # G2863341
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Shank Length 3 3/8 in
- Shank Size Square 5/8 in
- Impression Letter Type Low Stress Dot Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CEA2
- Zoro # G2863341
- UPC # 190735440599
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Length | 3 3/8 in |
Shank Size Square | 5/8 in |
Shank Width | 5/8 in |
For Shank Diameter | 5/8 in |
Details
Material | Steel |
Impression Letter Type | Low Stress Dot Design |
Item | Letter Set |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Includes | (27) A to Z, Ampersand (&) |
Font | British |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Character Type Set | Letter Set |
Characters Included | A to Z, Ampersand (&) |
US DOE RDT-F7-3T Specification Compliance | No |
Product Type | Hand Stamp Kit |
Duty | Moderate |
Includes Holder | No |
Shank Thickness | 5/8 in |
Impression Character Style | Low Stress Dot Design |
Stamp Material | Steel |
Letter Casing | Uppercase |
Description
Letter Set, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Moderate, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 5/8 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Low Stress Dot Design, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Letter Label, G (DWR-SINGLE-8-G)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1228)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- EMERALD CX Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 8, 1 PR (PS10NXFN-8)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F107)
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (1F111)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F117)
- HY-KO 1.25In Reflective Number 5, 10PK (B00368)
- Zoro Select Letters and Numbers