Shop All Letters and Numbers
Zoro Select
Letter Set, 3/8 In. H, Steel
Mfr # 1F105
Zoro # G0373344
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/8 in
- Material Steel
- Indication Character and Size are Marked on Thumb Side
- Includes (27) A to Z, Ampersand (&)
- Case Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F105
- Zoro # G0373344
- UPC # 190735399903
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 3/8 in |
Shank Size Square | 9/16 in |
Shank Length | 3 1/8 in |
For Shank Diameter | 9/16 in |
Shank Size | 9/16 in x 3 1/8 in |
Shank Width | 9/16 in |
Description
Letter Set, Character Height 3/8 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 9/16 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (1073-L (9))
- KEYSTONE SAFETY Bouffant Cap, 21in, Polypropylene, PK1000 (110NWI-10-21 BLUE)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (29JV99)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- ZORO SELECT Number Set, 1/4 In. H, Steel (1EC15)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W639)
- ZORO SELECT Letter Set, 1/4 In. H, Steel (3W646)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F103)
- ZORO SELECT Letter and Number Set, 3/8 In. H, Steel (2CDY3)
- HY-KO 1.25In Reflective Number 6, 10PK (B00369)
- Zoro Select Letters and Numbers