Shop All Letters and Numbers
Zoro Select
Letter Set, 3/32 In. H, Steel
Mfr # 1F103
Zoro # G3409427
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3/32 in
- Material Steel
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Impression Letter Type Gothic
- Shank Size Square 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1F103
- Zoro # G3409427
- UPC # 190735399880
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 3/32 in |
Shank Size Square | 5/16 in |
Shank Length | 2 1/2 in |
Shank Width | 5/16 in |
Shank Size | 5/16 in x 2 1/2 in |
Details
Material | Steel |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Impression Letter Type | Gothic |
Item | Letter Set |
Indication | Character and Size are Marked on Thumb Side |
Includes | (27) A to Z, Ampersand (&) |
Case Material | Plastic |
Shop By | Closeouts |
Character Type Set | Letter Set |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Shank Thickness | 5/16 in |
Stamp Material | Steel |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Characters Included | A thru Z, Ampersand(&) |
For Max Surface Hardness | Rockwell C62 |
Product Type | Character Sets |
Description
Letter Set, Character Height 3/32 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), For Maximum Surface Hardness Rockwell C Scale 58 to 62, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Letter Casing Uppercase, Product Type Hand Stamp Kit, Shank Length 2 1/2 in, Shank Thickness 5/16 in, Shank Width 5/16 in, Stamp Material Steel, Standards Not Applicable, US DOE RDT-F7-3T Specification Compliance Not Applicable, Case Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, D, 10 Cards, PK10 (DBV-3-D-10)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- MASTER LOCK Circuit Breaker Lockout Set, 2 Sets, 120/240Volt, Red (MLK506)
- DEX SAVIOR Mechanics Glove, Hi Viz Orange, Neoprene Shell, Medium (MG102/M)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W645)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W643)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDY6)
- ZORO SELECT Letter and Number Set, 1/8 In. H, Steel (2CDX9)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (2CEA2)
- HY-KO 5In Reflective Number 5, 10PK (B00581)
- Zoro Select Letters and Numbers