Shop All Letters and Numbers
Zoro Select
Letter Set, 1/4 In. H, Steel
Mfr # 3W646
Zoro # G0534965
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Shank Size Square 1/2 in
- Hardness 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End
- Includes (27) A to Z, Ampersand (&)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3W646
- Zoro # G0534965
- UPC # 190735483138
- Country of Origin Taiwan, Province of China
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Shank Size Square | 1/2 in |
Shank Length | 3 in |
For Shank Diameter | 1/2 in |
Shank Width | 1/2 in |
Details
Material | Steel |
Hardness | 58 to 62HRC at the Engraving End and 38 to 46HRC at the Striking End |
Includes | (27) A to Z, Ampersand (&) |
Case Material | Plastic |
Indication | Character and Size are Marked on Thumb Side |
Item | Letter Set |
Shop By | Closeouts |
Impression Character Style | Gothic |
Letter Casing | Uppercase |
Shank Thickness | 1/2 in |
Includes Holder | No |
Stamp Material | Steel |
Product Type | Character Sets |
For Maximum Surface Hardness | Rockwell C Scale 58 to 62 |
Font | British |
Duty | Heavy |
Characters Included | A thru Z, Ampersand(&) |
Character Type Set | Letter Set |
US DOE RDT-F7-3T Specification Compliance | No |
Description
Letter Set, Character Height 1/4 in, Character Type Set Letter Set, Characters Included A to Z, Ampersand (&), Duty Heavy, For Maximum Surface Hardness Rockwell C Scale 58 to 62, For Shank Diameter 1/2 in, Holder Length Not Applicable, Holder Shank Size Not Applicable, Holder Width Not Applicable, Impression Character Style Gothic, Includes (27) A to Z, Ampersand (&), Includes Holder No, Letter Casing Uppercase, Maximum Characters per Line Not Applicable, Product Type Hand Stamp Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Wraparound I/O Lens, Uncoated, (MRS190ID)
- AZAR DISPLAYS Acrylic Wall Nameplate Sign Holder w/ Adhesive Tape 11.5"wx2.5"h, PK10 (122011)
- KASK Smoke Visor for the Zenith helmets (39527)
- 3M Hard Hat Mounted Ear Muffs, 23 dB, Peltor Hi-Viz, Black/Orange (H31P3E)
- ZORO SELECT Letter and Number Set, 1/4 In. H, Steel (1F113)
- ZORO SELECT Number Stamp, 0 Thru 9, PK10 (3XDG3)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- ZORO SELECT Letter and Number Set, 3/32 In. H, Steel (1F110)
- ZORO SELECT Letter Set, 3/32 In. H, Steel (1F107)
- ZORO SELECT Number Set, 3/16 In. H, Steel (3W699)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- Zoro Select Letters and Numbers